LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

OK STAINLESS STEEL TIGROD 308L (1/16X39) 5KG

984.161016R15 - UNSPSC 23271804
9501026444990 1
OK STAINLESS STEEL TIGROD 308L (1/16X39) 5KG OK STAINLESS STEEL TIGROD 308L (1/16X39) 5KG
OK STAINLESS STEEL TIGROD 308L (1/16X39) 5KG

Delivery

In stock delivery from our warehouses.

Tig rods (GTAW)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1/16”
EAN 7330129104215

Features

OK Tigrod 308L has a good general corrosion resistance
The alloy has a low carbon content which makes this alloy particularly recommended were there is a risk of intergranular corrosion
For joining of stainless steels of 18% Cr - 8% Ni-type with low carbon content and Nbstabilized steels of the same type if the service temperature will not exceed 350°C
Can also be used for welding of Cr-steels except in sulphur rich environments

Applications

Chemical and food processing industries
Pipes, tubes and boilers

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like